3/4 IN COND HUB RMC/IMC INSUL

Item #: 0776762

Cat #: CHM75T

UPC: 783126194265

$ 23.52 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type CHM-T Raintight Conduit Hub, Size: 3/4, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 3/4-14 Tapered FNPT, Dimensions: 1-3/4 IN Diameter X 1-1/2 IN Length, Box Wall Thickness: 9/32 IN, Third Party Certification: UL

Overview

OZ-Gedney Type CHM-T Raintight Conduit Hub, Size: 3/4, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 3/4-14 Tapered FNPT, Dimensions: 1-3/4 IN Diameter X 1-1/2 IN Length, Box Wall Thickness: 9/32 IN, Third Party Certification: UL
Also known as: 783126194265, CHM75T, OZGCHM75T

Specifications

Material: Malleable Iron
Hub Diameter: 3/4 in
Material: Malleable Iron
Hub Diameter: 3/4 in