Pin Terminal, Non-Insulated, 1/0 AWG

Item #: 0776743

Cat #: APT-9

UPC:

Company wide:
0 in stock
Documents & Guides
Pin Terminal, Non-Insulated, Wire Range: 1/0 AWG, Pin Diameter: .250", Pin Length: 3.750", Color: Metallic. For use with Aluminum and ACSR Cable.

Overview

Pin Terminal, Non-Insulated, Wire Range: 1/0 AWG, Pin Diameter: .250", Pin Length: 3.750", Color: Metallic. For use with Aluminum and ACSR Cable.
Also known as: APT-9, RIMAPT9

Specifications

Color: Metallic
Gauge: 1/0 AWG
Color: Metallic
Gauge: 1/0 AWG