Pin Terminal, 2 AWG

Item #: 0776741

Cat #: APT-7

UPC:

Company wide:
0 in stock
Documents & Guides
Pin Terminal, Non-Insulated, Wire Range: 2 AWG, Pin Diameter: .250", Pin Length: 3.250", Color: Metallic. For use with Aluminum and ACSR Cable.

Overview

Pin Terminal, Non-Insulated, Wire Range: 2 AWG, Pin Diameter: .250", Pin Length: 3.250", Color: Metallic. For use with Aluminum and ACSR Cable.
Also known as: APT-7, RIMAPT7

Features & Benefits

  • 10-mm brass internal/external bonding provision
  • Type 316 stainless steel quarter-turn latch with slotted insert
  • Large 3-mm-thick, flat gasketed gland plate(s)
  • Continuous seal gasket on door and gland plate(s)
  • Globally produced Zonex Enclosure certified to meet ATEX and IECEx standards for Zone 1 and Zone 2. This ZonEx ATEX- and IECEx-Certified EXE Design Type 4X, EXE24248SS61 item measures 24x24x8 in. with a material of SS 316, Brushed.
  • Operating temperature range: -40 C to +70 C standard polyurethane gasket
  • Increased safety: Ex e. IECEx e certified
  • 3-mm thick individual welded-on top and bottom wall-mounting brackets

Specifications

Length: 1/4 in
Gauge: 2 AWG
Length: 1/4 in
Gauge: 2 AWG