12/2 MC AL BLA/WHI/GRE X 250

Item #: 0776616

Cat #: 122MCAGBLAWHIX250

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12/2 MC AL BLA/WHI/GRE X 250

Overview

12/2 MC AL BLA/WHI/GRE X 250
Also known as: 122MCAGBLAWHIX250

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Color: Black/White
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG
Color: Black/White
Volts AC: 600
Conductors: 2
Material: Copper
Jacket: Aluminum
Stranding: Solid