Cold Shrink Termination Kit, 700 MCM to 2000 MCM, Black

Item #: 0776613

Cat #: 7686-S-8

UPC: 054007424680

$ 3569.31 EA
Company wide:
1 in stock
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 1750-2000 MCM @ 5 kV, 1500-2000 MCM @ 8.7 kV, 1250-2000 MCM @ 15 kV, 900-1750 MCM @ 25/28 kV, 700-1500 MCM @ 35 kV, Cable Diameter Range: 1.53-2.32". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 1750-2000 MCM @ 5 kV, 1500-2000 MCM @ 8.7 kV, 1250-2000 MCM @ 15 kV, 900-1750 MCM @ 25/28 kV, 700-1500 MCM @ 35 kV, Cable Diameter Range: 1.53-2.32". For use with Shielded Cables. Kit makes (3) Terminations.

3M™ Cold Shrink QT-III Silicone Rubber Skirted Termination Kits, 7620-S, 7680-S and 7690-S Series, contain one-piece, skirted, silicone Rubber Skirted Terminations, qualified as IEEE Standard 48 Class 1 for outdoor weather-exposed applications. The termination assemblies consist of a skirted insulator, high-dielectric constant (High-K) stress control tube*, conformable High-K stress controlling compound and built-in environmental top sealing compound. The insulator is made of a dark gray silicone rubber with excellent tracking resistance and hydrophobic properties.

Also known as: 054007424680, 7686-S-8, MMM7686S8

Specifications

Color: Black
Allowable Gauge Range: 700 - 1000
Color: Black
Allowable Gauge Range: 700 - 1000