2
more

Continuous Tape Cassette, Thermal Transfer, 1", 25', White
Item #: 0776608
Cat #: T100X000VPC-BK
UPC: 074983357628
$ 82.27 EA
Company wide:
10
in stock
Documents & Guides
Continuous Tape Cassette, Thermal Transfer, Width: 1 inch, Length: 25 foot, White
Overview
Continuous Tape Cassette, Thermal Transfer, Width: 1 inch, Length: 25 foot, White
P1 Cassette, Continuous Tape, Vinyl, 1 Inch Wide x 25 Feet Long, Black on White, Fast loading P1 Label Cassette includes both label material and ribbon to make changing labels easy, Print terminal block labels ranging in size from 0.19 inches to 0.38 inches.
Also known as: 074983357628, T100X000VPC-BK, PDTT100X000VPCBK
Specifications
| Length: | 25 ft |
| Width: | 1 in |
| Material: | Vinyl |
| Color: | White |
| Length: | 25 ft |
| Material: | Vinyl |
| Width: | 1 in |
| Color: | White |