BUSS NEUTRAL

Item #: 0776580

Cat #: NTN-R-30

UPC: 051712305617

$ 43.47 EA
Company wide:
7 in stock
Documents & Guides
30A 250V Class H/K5/R Dummy Fuse, Neutral

Overview

30A 250V Class H/K5/R Dummy Fuse, Neutral
Also known as: 051712305617, NTN-R-30, BUSNTNR30, Shorting bar

Specifications

Amps: 30
Class: R, H, K5
Volts AC: 250
Mounting: Clip
Family / Style: NTN
Amps: 30
Volts AC: 250
Family / Style: NTN
Class: R, H, K5
Mounting: Clip