Dimmer, Low Voltage, Palladium

Item #: 0776532

Cat #: DVSCELV-300P-PD

UPC: 027557266062

Call for price
Company wide:
0 in stock
Documents & Guides
Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Color: Palladium.

Overview

Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Color: Palladium.

Diva Dimmer - Satin Finish, Electronic Low-Voltage, Single-pole, 120V/300W in palladium

Also known as: 027557266062, DVSCELV-300P-PD, LUTDVSCELV300PPD

Specifications

Type: Slide, Preset, Single-Pole, Electronic, Rocker Switch, Decorator, Electronic Low-Voltage
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Color: Palladium
Family / Style: Diva
Type: Slide, Preset, Single-Pole, Electronic, Rocker Switch, Decorator, Electronic Low-Voltage
Mounting: Surface
Poles: 1
Family / Style: Diva
Volts AC: 120
Wattage: 300
Color: Palladium