Breaker, 225/115A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series

Item #: 0776520

Cat #: BQ2252115

UPC: 786676370967

$ 127.33 EA
Company wide:
0 in stock
CTL Quadplex Breaker, 2-pole And 1-pole, 10 Kaic, (2)15 Amp 1-pole Outer And 2-pole 25 Amp Center Indep, Requires (2) 1-inch Spaces, Wire Size #14-4, 120/240 Vac

Overview

CTL Quadplex Breaker, 2-pole And 1-pole, 10 Kaic, (2)15 Amp 1-pole Outer And 2-pole 25 Amp Center Indep, Requires (2) 1-inch Spaces, Wire Size #14-4, 120/240 Vac

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786676370967, BQ2252115, CUTBQ2252115

Specifications

Volts AC: 120, 240
Amps: 15, 25
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 15, 25
Family / Style: BR