250 Amp, 130V, Automotive Fuses

Item #: 0776512

Cat #: CCK250

UPC: 079458008623

Call for price
Company wide:
0 in stock
Documents & Guides
250 Amp, 130V, Automotive Fuses, Stud Mounted Limiter Fuse

Overview

250 Amp, 130V, Automotive Fuses, Stud Mounted Limiter Fuse

CBO fast-acting, CCK and CCL dual-element time-delay fuses are recommended for fork-lift trucks and other similar battery-operated equipment.

Also known as: 079458008623, CCK250, LFUCCK250

Specifications

Amps: 250
Volts DC: 48
Speed: Time Delay, Slow Blow
Class: Lift-Truck Type
Mounting: Bolt In
Amps: 250
Speed: Time Delay, Slow Blow
Mounting: Bolt In
Volts DC: 48
Class: Lift-Truck Type