Rigid Nipple, 3/4" x 3-1/2", Gray, PVC Coated/Steel

Item #: 0776443

Cat #: NPL3/4X31/2-G

UPC: 704508399573

$ 70.34 EA
Company wide:
0 in stock
Documents & Guides
Rigid Nipple, 3/4 x 3-1/2 Inch, Gray, Steel PVC Coated, For Use With PVC Coated Conduit

Overview

Rigid Nipple, 3/4 x 3-1/2 Inch, Gray, Steel PVC Coated, For Use With PVC Coated Conduit
Also known as: 704508399573, NPL3/4X31/2-G, OCANPL34X312G

Specifications

Diameter: 3/4 in
Color: Gray
Length: 3 in
Material: PVC Coated Steel
Diameter: 3/4 in
Length: 3 in
Color: Gray
Material: PVC Coated Steel