USE-RHH-RHW-10-YEL-STR 500FT

Item #: 0776433

Cat #: 10USECSTRYELX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
USE-RHH-RHW-10-YEL-STR 500FT

Overview

USE-RHH-RHW-10-YEL-STR 500FT
Also known as: 10USECSTRYELX500

Specifications

Gauge: 10 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: CPE
Color: Yellow
Gauge: 10 AWG
Volts AC: 600
Jacket: CPE
Material: Copper
Conductors: 1
Color: Yellow