1000W Halogen Socket G4.0 G5.3 G6.35 8" LE

Item #: 0776427

Cat #: 90-1553

UPC: 045923915536

Company wide:
0 in stock
Documents & Guides
Round Porcelain Halogen Socket; G4-GX5.3-GY6.35 Base; 1/8 IP Hickey; 8" SF-1 200C Leads; 1" Height; 11/16" Diameter; 1000W; 250V

Overview

Round Porcelain Halogen Socket; G4-GX5.3-GY6.35 Base; 1/8 IP Hickey; 8" SF-1 200C Leads; 1" Height; 11/16" Diameter; 1000W; 250V
Also known as: 045923915536, 90-1553, SAT901553

Specifications

Volts AC: 250
Wattage: 1000
Light Technology: Halogen
Volts AC: 250
Light Technology: Halogen
Wattage: 1000