1/2 Cf 26-42w Ps Unv 60 Hbxx

Item #: 0776414

Cat #: C2642UNVSE001C

UPC: 768386178224

Company wide:
0 in stock
Documents & Guides
### See Platt# 443423 for Advance sub ### Type: Electronic, Number Of Lamps: 1/2, Input Voltage: 120/277v, Frequency: 50-60hz, Start Method: Programmed Rapid Start, Nominal Line Current: 0.1 To 0.47a, Input Power: 25-56w, Power Factor: High, Thd: <10%, Suitable Lamps: Cfm42w/gx24q;cftr32w/gx24q; Cfq/tr26w/gx24q; Cfs28w/gr10q (2d) 4-pin; Fc9t5-22w; Fc12t5-40w;cfs38w/gr10q; Cfm36w/2g10, Lead Configuration: Side Exit, Color: White, Sound Rating: <30db, Approvals: Culus Listed Type 1 Outdoor; Type Cc, Type Hl.

Overview

### See Platt# 443423 for Advance sub ### Type: Electronic, Number Of Lamps: 1/2, Input Voltage: 120/277v, Frequency: 50-60hz, Start Method: Programmed Rapid Start, Nominal Line Current: 0.1 To 0.47a, Input Power: 25-56w, Power Factor: High, Thd: <10%, Suitable Lamps: Cfm42w/gx24q;cftr32w/gx24q; Cfq/tr26w/gx24q; Cfs28w/gr10q (2d) 4-pin; Fc9t5-22w; Fc12t5-40w;cfs38w/gr10q; Cfm36w/2g10, Lead Configuration: Side Exit, Color: White, Sound Rating: <30db, Approvals: Culus Listed Type 1 Outdoor; Type Cc, Type Hl.
Also known as: 768386178224, C2642UNVSE001C, CNDC2642UNVSE001C

Specifications

No Specifications Available