Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0776401

Cat #: GHC3030S1

UPC: 786679042014

$ 2168.57 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,3-pole, 30 Amp, 480y/277 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 120 Vac

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,3-pole, 30 Amp, 480y/277 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 120 Vac
Also known as: 786679042014, GHC3030S1, CUTGHC3030S1

Specifications

Poles: 3
Mounting: Cable
Amps: 30
Poles: 3
Amps: 30
Mounting: Cable