4" x 25' Flexible Duct

Item #: 0776383

Cat #: 414UL

UPC: 039899884149

$ 40.30 EA
Company wide:
121 in stock
Documents & Guides
Flexible Duct, LamaFlex, 4" x 25', Material: Aluminum.

Overview

Flexible Duct, LamaFlex, 4" x 25', Material: Aluminum.
Also known as: 039899884149, 414UL, LMB414UL12, fan duct

Specifications

Color: Aluminum
Diameter: 4 in
Material: Aluminum
Width: 25 ft
Color: Aluminum
Material: Aluminum
Diameter: 4 in
Width: 25 ft