3" x 25' Flexible Duct

Item #: 0776382

Cat #: 413UL

UPC: 039899884132

$ 32.34 EA
Company wide:
34 in stock
Documents & Guides
Flexible Duct, LamaFlex, 3" x 25', Material: Aluminum.

Overview

Flexible Duct, LamaFlex, 3" x 25', Material: Aluminum.
Also known as: 039899884132, 413UL, LMB413UL12

Specifications

Diameter: 3 in
Color: Aluminum
Material: Aluminum
Width: 25 ft
Diameter: 3 in
Material: Aluminum
Color: Aluminum
Width: 25 ft