Vent Adapter, 3"-4"

Item #: 0776371

Cat #: 250

UPC: 039899002505

Company wide:
0 in stock
Documents & Guides
Vent Adapter, Diameter: 3" to 4", Material: Aluminum.

Overview

Vent Adapter, Diameter: 3" to 4", Material: Aluminum.
Also known as: 039899002505, 250, LMB250

Specifications

Diameter: 3 in, 4 in
Type: Transition Fitting
Color: Aluminum
Material: Aluminum
Diameter: 3 in, 4 in
Color: Aluminum
Type: Transition Fitting
Material: Aluminum