Vent Adapter, 3"-4"

Item #: 0776370
Cat #: 235
UPC:
$ 3.68 EA
Company wide:
32 in stock
Documents & Guides
Vent Adapter, Diameter: 3" to 4", Material: Plastic, Color: Black.

Overview

Vent Adapter, Diameter: 3" to 4", Material: Plastic, Color: Black.
Also known as: 235, LMB235

Specifications

Diameter: 3 in, 4 in
Type: Transition Fitting
Material: Plastic
Color: White
Diameter: 3 in, 4 in
Material: Plastic
Type: Transition Fitting
Color: White

Customer Reviews

No reviews for this product
(0)