Semi-Rigid Duct, 3" x 8'

Item #: 0776369

Cat #: 301

UPC:

Company wide:
0 in stock
Documents & Guides
Semi-Rigid Duct, 3" x 8', Material: Aluminum.

Overview

Semi-Rigid Duct, 3" x 8', Material: Aluminum.
Also known as: 301, LMB301

Specifications

Diameter: 3 in
Color: Aluminum
Material: Aluminum
Width: 96 in
Diameter: 3 in
Material: Aluminum
Color: Aluminum
Width: 96 in