4" Hood Vent

Item #: 0776365

Cat #: 267W

UPC: 039899802679

$ 7.48 EA
Company wide:
163 in stock
Documents & Guides
4" Hood Vent, Louver, Material: Plastic, Color: White, Includes: Tail Pipe, Trim Plate.

Overview

4" Hood Vent, Louver, Material: Plastic, Color: White, Includes: Tail Pipe, Trim Plate.
Also known as: 039899802679, 267W, LMB267WB, Flappers

Specifications

Material: Plastic
Color: White
Diameter: 4 in
Material: Plastic
Diameter: 4 in
Color: White