4" Hood Vent

Item #: 0776362

Cat #: 209W

UPC: 039899802099

Company wide:
0 in stock
Documents & Guides
4" Hood Vent, Material: Plastic, Color: White.

Overview

4" Hood Vent, Material: Plastic, Color: White.
Also known as: 039899802099, 209W, LMB209W

Specifications

Diameter: 3 in
Material: Plastic
Color: White
Diameter: 3 in
Color: White
Material: Plastic