Worm Gear Clamp, 4"

Item #: 0776357

Cat #: 284L

UPC: 039899002840

$ 1.47 EA
Company wide:
393 in stock
Documents & Guides
4" Worm Gear Clamp, Material: Galvanized, For use with: Rigid, Semi-Rigid & Flexible Duct.

Overview

4" Worm Gear Clamp, Material: Galvanized, For use with: Rigid, Semi-Rigid & Flexible Duct.
Also known as: 039899002840, 284L, LMB284L

Specifications

Color: Aluminum
Diameter: 4 in
Color: Aluminum
Diameter: 4 in