3" Worm Gear Clamp

Item #: 0776354

Cat #: 283

UPC: 039899002833

$ 1.87 EA
Company wide:
118 in stock
Documents & Guides
3" Worm Gear Clamp, Material: Galvanized, For use with: Rigid, Semi-Rigid & Flexible Duct.

Overview

3" Worm Gear Clamp, Material: Galvanized, For use with: Rigid, Semi-Rigid & Flexible Duct.
Also known as: 039899002833, 283, LMB283

Specifications

Diameter: 3 in
Color: Aluminum
Diameter: 3 in
Color: Aluminum