Dimmer, Three-Way, Snow

Item #: 0776351

Cat #: DVSCELV-303P-SW

UPC: 027557510103

$ 136.59 EA
Company wide:
0 in stock
Documents & Guides
Diva Dimmer, 300W, 120V, Three-Way, Electronic Low Voltage, Preset, Satin Finish, Color: Snow.

Overview

Diva Dimmer, 300W, 120V, Three-Way, Electronic Low Voltage, Preset, Satin Finish, Color: Snow.

Diva Dimmer - Satin Finish, Electronic Low-Voltage, 3-way, 120V/300W in snow

Also known as: 027557510103, DVSCELV-303P-SW, LUTDVSCELV303PSW

Specifications

Type: 3-Way, Slide, Preset, Electronic, Rocker Switch, Decorator, Electronic Low-Voltage
Color: Snow
Volts AC: 120
Mounting: Surface
Wattage: 300
Amps: 15
Family / Style: Diva
Type: 3-Way, Slide, Preset, Electronic, Rocker Switch, Decorator, Electronic Low-Voltage
Volts AC: 120
Wattage: 300
Family / Style: Diva
Color: Snow
Mounting: Surface
Amps: 15