C-h Dh364nwkw 200 Amp 3 Pl 600v Fsd

Item #: 0776349

Cat #: DH364NWKW

UPC: 782114140789

$ 12752.24 EA
Company wide:
0 in stock
Documents & Guides
200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 4x, Upper Viewing Window

Overview

200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 4x, Upper Viewing Window
Also known as: 782114140789, DH364NWKW, CUTDH364NWKW

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Amps: 200
Volts DC: 250
Volts AC: 600
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 4X