IP Day/Night 3 Megapixel, PoE or 12-48VDC

Item #: 0776348

Cat #: AV3155DN

UPC:

Company wide:
0 in stock
Documents & Guides
IP Color Dome Camera, 1/2" CMOS, Day/Night, Resolution: 3 Megapixel, 2048x1536, Illumination: 0.2 Lux, Power: PoE, 24VAC or 12-48VDC, 5W.

Overview

IP Color Dome Camera, 1/2" CMOS, Day/Night, Resolution: 3 Megapixel, 2048x1536, Illumination: 0.2 Lux, Power: PoE, 24VAC or 12-48VDC, 5W.
Also known as: AV3155DN, ARTAV3155DN

Specifications

Type: Dome, Day/Night, IP, 3 Megapixel, Camera
Volts AC: 24
Size: 1/2 in
Volts DC Range: 12 - 48
Type: Dome, Day/Night, IP, 3 Megapixel, Camera
Size: 1/2 in
Volts AC: 24
Volts DC Range: 12 - 48