Cable Entrance Hood, 1-Gang, Reversible, White

Item #: 0776274

Cat #: CER1

UPC: 018997104731

$ 3.43 EA
Company wide:
36 in stock
Documents & Guides
Cable Entrance Hood, Two-Piece, Reversible, 1-Gang, Non-Metallic, Color: White

Overview

Cable Entrance Hood, Two-Piece, Reversible, 1-Gang, Non-Metallic, Color: White

Reversible non metallic single gang cable entrance plate for existing cables. Includes screws that match the white plate. Has a removable lower plate for easier access to cables that are already run.

Also known as: 018997104731, CER1, ARLCER1

Specifications

Type: Cable Entrance Device
Mounting: Box
Material: Plastic
Gangs: 1
Color: White
Type: Cable Entrance Device
Material: Plastic
Color: White
Mounting: Box
Gangs: 1