1 FORM 35 UNILET

Item #: 0776269

Cat #: E100M

UPC: 781381246750

$ 33.65 EA
Company wide:
0 in stock
Documents & Guides
IMC/Rigid Conduit Body, Access Opening Side, Configuration E, Cover Type Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Hub Location Straight, Number of Hubs 1, Hub Size 1 Inch, Size 6.25 Inch L, Installation Threaded, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron Body, Fiber/Neoprene Gasket, Stainless Steel Screw, Form Type Form 35, Approval UL 514A/514B/E2527, CSA C22.2, Used On IMC/Rigid Conduit, Applicable Standard NEC/CEC, NEMA FB-1

Overview

IMC/Rigid Conduit Body, Access Opening Side, Configuration E, Cover Type Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Hub Location Straight, Number of Hubs 1, Hub Size 1 Inch, Size 6.25 Inch L, Installation Threaded, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron Body, Fiber/Neoprene Gasket, Stainless Steel Screw, Form Type Form 35, Approval UL 514A/514B/E2527, CSA C22.2, Used On IMC/Rigid Conduit, Applicable Standard NEC/CEC, NEMA FB-1
Also known as: 781381246750, E100M, APPE100M

Specifications

No Specifications Available