24-Hour Time Switch, In-Wall, White

Item #: 0776185

Cat #: KM2ST-1G

UPC: 078275153660

$ 53.39 EA
Company wide:
150 in stock
Documents & Guides
24-Hour Time Switch, In-Wall, SPST, 120V, 20A, 1350W, 1HP, White

Overview

24-Hour Time Switch, In-Wall, SPST, 120V, 20A, 1350W, 1HP, White

The 24-Hour, Electromechanical In-Wall Timer, 20A, 120V, White, 1 Gang he KM2 Series Electromechanical In-Wall Timers replace standard wall switches (toggles) and provide automatic control of outdoor or indoor lighting, fans, pumps, officemachines and other types of circuits. Captive trippers are easy to set and cannot be lost. Seventy-two trippers provide up to 36 ON/OFF events in a 24/hour period. Three-way OFF/AUTO/ON override switch provides continuous ON

Also known as: 078275153660, KM2ST-1G, IMTKM2ST1G, Analog timer

Specifications

Type: Mechanical, SPST, In-Wall
Range: 24 hr
Wattage: 1350
Volts AC: 120
Volt Amps: 3
Amps: 21
Standards: California Proposition 65
Type: Mechanical, SPST, In-Wall
Wattage: 1350
Volt Amps: 3
Standards: California Proposition 65
Range: 24 hr
Volts AC: 120
Amps: 21