2-Speed 1/4" Hex Impact Driver

Item #: 0776166

Cat #: 2657-20

UPC: 045242313495

$ 180.84 EA
Company wide:
2 in stock
Documents & Guides
Impact Driver, M18, Cordless, RPM: 0 - 2750, IPM: 0 - 3450, Torque: 1500 in-lbs, Voltage: 18V, Chuck/Anvil: 1/4" Hex Quick Change, Weight: 3.1 lbs, Includes: Belt Clip & Bare Tool ***No Batteries or Charger Included***

Overview

Impact Driver, M18, Cordless, RPM: 0 - 2750, IPM: 0 - 3450, Torque: 1500 in-lbs, Voltage: 18V, Chuck/Anvil: 1/4" Hex Quick Change, Weight: 3.1 lbs, Includes: Belt Clip & Bare Tool ***No Batteries or Charger Included***

The M18™ cordless 2-speed 1/4 in. hex impact driver is the most powerful 1/4 in. hex compact impact driver in its class and offers the best power to size ratio among like competitors. Featuring a Milwaukee® built 4-pole frameless motor and optimized impact mechanism, this impact driver delivers up to 2,750 RPM, 3,450 ipm and 1,500 in-lbs of fastening torque for class-leading performance. This is the only tool in its class to offer multiple speed/torque modes through proprietary 2-mode DRIVE CONTROL™. REDLINK™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18™ cordless 1/4 in. hex impact driver features an LED light to illuminate work surfaces, and includes an all-metal, reversible belt clip for temporary tool storage.

Also known as: 045242313495, 2657-20, MIL265720

Features & Benefits

  • Milwaukee® 4-Pole frameless motor: features a robust design for longer life, more power and more runtime than any brushed competitor
  • Milwaukee® designed ed impact mechanism: delivers maximum power and application speed for greater efficiency on the job
  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Proprietary 2-mode DRIVE CONTROL™: two speed / torque modes allow class-leading control for greater application versatility

Specifications

Volts DC: 18
Volts DC: 18