OCC NPL2X24-G 2X24" GRAY PVC CTD

Item #: 0776143

Cat #: NPL2X24-G

UPC: 704508399139

$ 390.68 EA
Company wide:
0 in stock
Documents & Guides
OCC NPL2X24-G 2X24" GRAY PVC CTD NIPPLE STL

Overview

OCC NPL2X24-G 2X24" GRAY PVC CTD NIPPLE STL
Also known as: 704508399139, NPL2X24-G, OCANPL2X24G

Specifications

Color: Gray
Length: 24 in
Diameter: 2 in
Material: PVC Coated Steel
Color: Gray
Diameter: 2 in
Length: 24 in
Material: PVC Coated Steel