BALDOR VBL3510T 1HP,1725RPM,1PH,60H

Item #: 0776120

Cat #: GE-90MB/CAP-

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUL 90MB/CAP-130 90W HAL.

Overview

BUL 90MB/CAP-130 90W HAL.
Also known as: GE-90MB/CAP-, BUL90MBCAP130

Specifications

No Specifications Available