
TVSS Recp Duplex 20A 125V SurgeBloc IV
Item #: 0776118
Cat #: 1210V
UPC: 032664570919
$ 57.33 EA
Company wide:
0
in stock
Documents & Guides
TVSS Recp Duplex 20A 125V SurgeBloc IV 4570919
Overview
TVSS Recp Duplex 20A 125V SurgeBloc IV 4570919
Also known as: 032664570919, 1210V, CWD1210V
Specifications
No Specifications Available