Single-Channel Duplex Device Plate w/ One Duplex

Item #: 0776102

Cat #: DS4047DQ-DG

UPC: 786776082326

Company wide:
0 in stock
Steel, 1-Gang, Single Channel Duplex Device Plate, DS4000 Series. Size: 6" Length. Includes: (1) Pass & Seymour 20A Duplex Receptacle. Gray.

Overview

Steel, 1-Gang, Single Channel Duplex Device Plate, DS4000 Series. Size: 6" Length. Includes: (1) Pass & Seymour 20A Duplex Receptacle. Gray.
Also known as: 786776082326, DS4047DQ-DG, WMDDS4047DQDG

Specifications

Length: 6 in
Color: Gray
Material: Steel
Length: 6 in
Material: Steel
Color: Gray