Universal Voltage Power Pack

Item #: 0776099

Cat #: BZ-150

UPC: 754182922918

$ 77.89 EA
Company wide:
179 in stock
Universal Voltage Power Pack, Input: 120/230/277 VAC, 50/60Hz, 20A, Auto/Manual, Output: 24 VDC

Overview

Universal Voltage Power Pack, Input: 120/230/277 VAC, 50/60Hz, 20A, Auto/Manual, Output: 24 VDC

The BZ-150 Universal Voltage Power Pack is full featured and can provide 24 VDC operating voltage to Wattstopper’s low-voltage occupancy sensors. In addition, this device is RoHS-conforming.

Also known as: 754182922918, BZ-150, WATBZ150

Specifications

Volts DC: 24
Mounting: Fixture
Volts AC: 120, 277, 240
Amps: 20
Color: White
Volts DC: 24
Volts AC: 120, 277, 240
Color: White
Mounting: Fixture
Amps: 20