Construction Marking Paint, Fluorescent Pink, 20 oz.

Item #: 0776084

Cat #: 249

UPC: 088193002490

$ 19.74 EA
Company wide:
55 in stock
Construction Marking Paint, Fluorescent Pink, 20 oz.

Overview

Construction Marking Paint, Fluorescent Pink, 20 oz.

High-quality, competitively priced marking paint. Lasts up to three months.

Also known as: 088193002490, 249, DOT249

Features & Benefits

  • Meets standards set by OSHA and APWA/ONE Call Systems

Specifications

Size: 20 oz
Color: Fluorescent Pink
Size: 20 oz
Color: Fluorescent Pink