8 Oz. Silicon Sealant

Item #: 0776047

Cat #: RTV8W

UPC: 781002109211

$ 35.50 EA
Company wide:
97 in stock
Documents & Guides
8 Oz. Rtv Silicon Sealant White - Pressurized Can

Overview

8 Oz. Rtv Silicon Sealant White - Pressurized Can

The RTV8W is a white, high quality, single component, 100% silicone sealant that is ideal for interior and exterior sealing and caulking. It adheres to metal, glass, marble, ceramic tile, porcelain, painted surfaces, and many more. It can be used as an adhesive for bonding surfaces together and will not yellow or discolor in exterior applications.

Also known as: 781002109211, RTV8W, DOTRTV8W

Specifications

Material: Silicone
Type: Sealant
Color: White
Size: 8 oz
Material: Silicone
Color: White
Type: Sealant
Size: 8 oz