Rtv Silicon Sealant Clear - Pressurized Can, 8 Oz.

Item #: 0776046

Cat #: RTV8

UPC: 781002173663

$ 35.50 EA
Company wide:
478 in stock
Documents & Guides
8 Oz. Rtv Silicon Sealant Clear - Pressurized Can

Overview

8 Oz. Rtv Silicon Sealant Clear - Pressurized Can

The RTV8 is a high quality, single component, 100% silicone sealant that is ideal for interior and exterior sealing and caulking. It adheres to metal, glass, marble, ceramic tile, porcelain, painted surfaces, and many more. It can be used as an adhesive for bonding surfaces together and will not yellow or discolor in exterior applications.

Also known as: 781002173663, RTV8, DOTRTV8

Specifications

Color: Clear
Material: Silicone
Size: 8 oz
Color: Clear
Size: 8 oz
Material: Silicone