Breaker, 15/30A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series

Item #: 0776017

Cat #: BQC215230

UPC: 786676006002

$ 67.17 EA
Company wide:
5 in stock
CTL Quadplex Breaker, 2-pole, 10 Kaic, 2-pole 15 Amp Outer Common Trip And 2-pole 30 Amp Center Common Trip, Requires (2) 1-inch Spaces, Wiresize #14-4, 120/240 Vac

Overview

CTL Quadplex Breaker, 2-pole, 10 Kaic, 2-pole 15 Amp Outer Common Trip And 2-pole 30 Amp Center Common Trip, Requires (2) 1-inch Spaces, Wiresize #14-4, 120/240 Vac

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786676006002, BQC215230, CUTBQC215230

Specifications

Volts AC: 120, 240
Amps: 15, 30
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 15, 30
Family / Style: BR