Line Reactor, 480V, 27A, 20HP, 3 Phase

Item #: 0776016

Cat #: KDRC3H

UPC:

$ 326.40 EA
Company wide:
0 in stock
Documents & Guides
Line Reactor, 480V, 27A, 20HP, 3 Phase, Open, Input Line Inductor, High Impedance, UL Listed

Overview

Line Reactor, 480V, 27A, 20HP, 3 Phase, Open, Input Line Inductor, High Impedance, UL Listed
Also known as: KDRC3H, TCIKDRC3H

Specifications

Phase: 3
Volts AC: 480
Amps: 27
Phase: 3
Amps: 27
Volts AC: 480