EMT Set Screw Coupling, 3 inch, Zinc Die Cast

Item #: 0775986

Cat #: 817

UPC: 018997008176

Company wide:
0 in stock
Documents & Guides
EMT Coupling, Set Screw, 3 inch, Zinc Die Cast, Concrete Tight, For Use With EMT/IMC/Rigid Conduit

Overview

EMT Coupling, Set Screw, 3 inch, Zinc Die Cast, Concrete Tight, For Use With EMT/IMC/Rigid Conduit
Also known as: 018997008176, 817, ARL817

Specifications

Diameter: 3 in
Insulation: Non-Insulated
Diameter: 3 in
Insulation: Non-Insulated