Metal Halide Ballast, Pulse Start, 750W, 120-277/480V

Item #: 0775934

Cat #: 71A6452-001D

UPC: 781087057490

$ 884.96 EA
Company wide:
0 in stock
Documents & Guides
750 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277/480V, ANSI Code: M149. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

Overview

750 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277/480V, ANSI Code: M149. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.

Also known as: 781087057490, 71A6452-001D, ADV71A6452001D

Specifications

Type: Pulse Start
Wattage: 750
Volts AC: 480, 120, 277, 240, 208
ANSI Code: M149
Shape: BT37 (Blown Tubular)
Light Technology: HID
Type: Pulse Start
Volts AC: 480, 120, 277, 240, 208
Shape: BT37 (Blown Tubular)
Wattage: 750
ANSI Code: M149
Light Technology: HID