Instrumentation Cable, 16 AWG, 1-Pair, Overall Shield, 300V

Item #: 0775911

Cat #: K31602

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, 1-Pair, Instrumentation Cable, PVIC (Single Pair & Triads), 300V, Shielded, Conductor: Bare Copper, Jacket: PVC, Sunlight Resistant, Direct Burial, Hazardous Location, Color: Black.

Overview

16 AWG, 1-Pair, Instrumentation Cable, PVIC (Single Pair & Triads), 300V, Shielded, Conductor: Bare Copper, Jacket: PVC, Sunlight Resistant, Direct Burial, Hazardous Location, Color: Black.
Also known as: K31602, OMNK31602

Specifications

Length: 250 ft
Gauge: 18 AWG
Volts AC: 300
Jacket: PVC
Material: Copper
Color: Black
Conductors: 1 Pair
Length: 250 ft
Volts AC: 300
Material: Copper
Conductors: 1 Pair
Gauge: 18 AWG
Jacket: PVC
Color: Black