PVC CTD COND NIPPLE 1X3-1/2IN GRY

Item #: 0775864

Cat #: NPL1X31/2-G

UPC: 704508398590

$ 74.41 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit Nipple, 1 Inch/27 Metric Pipe Size x 3-1/2 Inch/88.9 Millimeters Nipple Length, Nominal .002 Inch (2 mil) Blue Urethane on Interior, Minimum .040 Inch (40 mil) PVC Coating on Exterior, Blue Urethane Coating Over Threads, Hot-Dip Galvanized Rigid Steel, Gray

Overview

PVC Coated Conduit Nipple, 1 Inch/27 Metric Pipe Size x 3-1/2 Inch/88.9 Millimeters Nipple Length, Nominal .002 Inch (2 mil) Blue Urethane on Interior, Minimum .040 Inch (40 mil) PVC Coating on Exterior, Blue Urethane Coating Over Threads, Hot-Dip Galvanized Rigid Steel, Gray
Also known as: 704508398590, NPL1X31/2-G, OCANPL1X312G

Specifications

Color: Gray
Length: 3 in
Material: PVC Coated Steel
Color: Gray
Material: PVC Coated Steel
Length: 3 in