3 Light Glass Traditional Bath Vanity Light, Nickel

Item #: 0775822

Cat #: P3053-09

UPC: 785247148554

Company wide:
0 in stock
Three Light Alabaster Glass Traditional Bath Vanity Light, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***

Overview

Three Light Alabaster Glass Traditional Bath Vanity Light, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***

Three-light bath bracket on an elongated racetrack-style backplate, this collection features a simple transitional design. Decorative wall lighting complements most traditional bathrooms or powder rooms. Brushed metallic finish coordinates with popular faucet and bath hardware styles. Flaired, Alabaster glass give a unique, poised finish.

Also known as: 785247148554, P3053-09, PROP305309

Specifications

Base: Medium Screw (E26)
Wattage: 100
Diameter: 24 in
Color: Brushed Nickel
Material: Steel
Type: 3-Light
Standards: California Proposition 65
Base: Medium Screw (E26)
Diameter: 24 in
Material: Steel
Standards: California Proposition 65
Wattage: 100
Color: Brushed Nickel
Type: 3-Light