Threaded Conduit Nipple, 1/2" x 4", Steel

Item #: 0775755

Cat #: NPL1/2X4-G

UPC: 704508397593

$ 67.98 EA
Company wide:
0 in stock
Documents & Guides
Threaded Conduit Nipple, 1/2 Inch x 4 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1/2 Inch x 4 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: 704508397593, NPL1/2X4-G, OCANPL12X4G

Specifications

Diameter: 1/2 in
Length: 4 in
Material: PVC Coated Steel
Diameter: 1/2 in
Material: PVC Coated Steel
Length: 4 in