Allied Am2068t 20x16x8 NEMA 4x Fbrg

Item #: 0775619

Cat #: AM2068T

UPC: 085339920748

$ 391.32 EA
Company wide:
0 in stock
All Am2068t 20x16x8 NEMA 4x Fbrgls Encl Twist Latch Hinged Cvr

Overview

All Am2068t 20x16x8 NEMA 4x Fbrgls Encl Twist Latch Hinged Cvr

Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover. Note: The cover latching design as of June 26th,2017 will be changing from 4 to 2 latches and has been properly tested to achieve NEMA 4X ratings! 

Also known as: 085339920748, AM2068T, ALLAM2068T

Specifications

Height: 20 in
Depth: 8 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Material: Fiberglass
Width: 16 in
Height: 20 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Fiberglass
Depth: 8 in
Color: Gray
Width: 16 in