Global Eg-frame Molded Case Circuit Breaker

Item #: 0775615

Cat #: EGH3125FFG

UPC: 782114877647

$ 3012.24 EA
Company wide:
0 in stock
Documents & Guides
Global Eg-frame Molded Case Circuit Breaker, Type Egh, Cable In/cable Out, 3-pole, 125 Amp, 440 Vac (iec), 600y/347 Vac (NEMA), Fixed Thermal-magnetic Trip

Overview

Global Eg-frame Molded Case Circuit Breaker, Type Egh, Cable In/cable Out, 3-pole, 125 Amp, 440 Vac (iec), 600y/347 Vac (NEMA), Fixed Thermal-magnetic Trip
Also known as: 782114877647, EGH3125FFG, CUTEGH3125FFG

Specifications

Poles: 3
Amps: 125
Volts AC: 347, 690Y
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 347, 690Y
Interrupt Rating AC: 35 kA
Amps: 125
Mounting: Bolt On