Dottie Dd104e Dolly With 10" Rubber

Item #: 0775603

Cat #: DD104E

UPC: 781002241799

$ 742.90 EA
Company wide:
0 in stock
Documents & Guides
Dolly With 10" Rubber Tires 5 Adj. Bars General Duty

Overview

Dolly With 10" Rubber Tires 5 Adj. Bars General Duty

The DD104E is a general duty dolly that is manufactured with five 15-1/2'' adjustable/removable bars that can accommodate various sizes of wire spools. It comes with 10'' semi-hard rubber tires that create for smooth handling across any surface and will support up to 650lbs. The DD104E is finished in fused powder coated yellow for durability & high visibilty on job site.

Also known as: 781002241799, DD104E, DOTDD104E

Specifications

Color: Yellow
Color: Yellow